Tychem 5000 Lab Jacket, Tychem(R) 5000, Hook-and-Loop Closure, Tan, M, 6 PK

  • Mfr # C3670TTNMD000600

  • Zoro # G404871982


product price: $328.99
/pk 6, $54.83/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) 5000
Closure Type
Hook-and-Loop
Number of Pockets
0
Seam Style
Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3670TTNMD000600
Zoro #
G404871982
UPC #
0888120017944
Country of Origin
Multiple

Dimensions

Named Size
M
Length
Hip Length
Maximum Height
67 in
Thickness
18 mil
Minimum Chest Size
33 3/4 in
Minimum Height
63 in
Maximum Chest Size
37 1/4 in
Size
M
Overall Length
34 3/4 in
Chest Size - Maximum
37 1/4 in
Height - Minimum
63 in
Height - Maximum
67 in
Chest Size - Minimum
33 3/4 in

Details

Item
Lab Jacket
Color
Tan
Material
Tychem(R) 5000
Closure Type
Hook-and-Loop
Number of Pockets
0
Seam Style
Taped
Hazard Protection Type
Hazardous Powders, Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Non-Hazardous Liquid Spray
Series
Tychem 5000
Collar Style
Mandarin
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Features
Mandarin collar designed to fit tightly around hooded PAPR, Storm flap cover, Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
Pattern
Solid
Material Performance
Heavy Duty
Anti-Static
No
Attached Hood
No
Material Weight
4.4 oz/sq yd
Packaging
Bulk
Gender
Unisex
Wrist Closure
Elastic
Protection Type
Chemical
Cuff Style
Elastic
Garment Style
Jacket
Sterile/Non-Sterile
Non-Sterile
Sterilization Status
Non-Sterile
Specialized Hazard Type
Bloodborne Pathogens, CBRN
Product Type
Jacket
Liquid Dispersal Type
Splash
Clean Process Status
Not Clean Processed

Description

Lab Jacket, Anti-Static No, Attached Hood No, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Collar Style Mandarin, Color Tan, Cuff Style Elastic, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 67 in, Height - Minimum 63 in, Liquid Dispersal Type Splash, Material Tychem(R) 5000, Material Weight 4.4 oz/sq yd, Named Size M, Number of Pockets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.