Tychem 5000 Lab Jacket, Tychem(R) 5000, Hook-and-Loop Closure, Tan, S, 6 PK

  • Mfr # C3670TTNSM000600

  • Zoro # G604871928


product price:  $328.99
/pk 6, $54.83/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) 5000
Closure Type
Hook-and-Loop
Number of Pockets
0
Seam Style
Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3670TTNSM000600
Zoro #
G604871928
UPC #
0888120018651
Country of Origin
Multiple

Dimensions

Named Size
S
Length
Hip Length
Overall Length
25 3/4 in
Minimum Chest Size
30 1/4 in
Maximum Chest Size
33 3/4 in
Thickness
18 mil
Maximum Height
67 in
Size
S
Minimum Height
60 in
Chest Size - Maximum
33 3/4 in
Chest Size - Minimum
30 1/4 in
Height - Minimum
60 in
Height - Maximum
67 in

Details

Item
Lab Jacket
Color
Tan
Material
Tychem(R) 5000
Closure Type
Hook-and-Loop
Number of Pockets
0
Seam Style
Taped
Hazard Protection Type
Hazardous Powders, Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Non-Hazardous Liquid Spray
Series
Tychem 5000
Collar Style
Mandarin
Garment Style
Jacket
Cuff Style
Elastic
Attached Hood
No
Anti-Static
No
Material Weight
4.4 oz/sq yd
Packaging
Bulk
Sterile/Non-Sterile
Non-Sterile
Wrist Closure
Elastic
Features
Mandarin collar designed to fit tightly around hooded PAPR, Storm flap cover, Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
Material Performance
Heavy Duty
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Pattern
Solid
Gender
Unisex
Protection Type
Chemical
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Specialized Hazard Type
Bloodborne Pathogens, CBRN
Liquid Dispersal Type
Splash
Product Type
Jacket

Description

Lab Jacket, Anti-Static No, Attached Hood No, Chest Size - Maximum 33 3/4 in, Chest Size - Minimum 30 1/4 in, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Collar Style Mandarin, Color Tan, Cuff Style Elastic, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 67 in, Height - Minimum 60 in, Liquid Dispersal Type Splash, Material Tychem(R) 5000, Material Weight 4.4 oz/sq yd, Named Size S, Number of Pockets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.