Shop DUPONT
See all product information
Create Account
Tychem(R) 5000 Bib Overall, Tychem 5000, 4.4 oz Fabric Weight, 28 1/2 in Inseam, Tan
- Mfr # C3360TTNSM000600
- Zoro # G0111585
product price:Â
$
277.99
/pk of 6, $46.33/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Tychem 5000
Fabric Weight
4.4 oz
Inseam
28 1/4 in
Named Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C3360TTNSM000600
- Zoro #
- G0111585
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- S
- Named Size
- S
- Fits Chest Size
- 28-1/4 in to 31-3/4 in
- Fits Waist Size
- 28 1/4 in to 31 3/4 in
- Chest Size - Maximum
- 31 3/4 in
- Height - Maximum
- 68 13/32 in
- Chest Size - Minimum
- 28 1/4 in
- Height - Minimum
- 60 in
Description
Bib Overall, Ankle Closure Open, Chest Size - Maximum 31 3/4 in, Chest Size - Minimum 28 1/4 in, Closure Type Adjustable Strap, Color Tan, Height - Maximum 68 13/32 in, Height - Minimum 60 in, Inseam 28 1/4 in, Liquid Dispersal Type Splash, Material Tychem 5000, Material Weight 4.4 oz/sq yd, Named Size S, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Serged, Taped, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.