Shop DUPONT

Tyvek 400 Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, 5XL, 30 PK

  • Mfr # TY211SWH5X003000
  • Zoro # G5375027

product price: 
$
257.99
/pk of 30, $8.60/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY211SWH5X003000
Zoro #
G5375027
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
5XL
Length
37 1/2 in
Size
5XL
Fits Chest Size
Extends to Knee
Thickness
5.9 mil
Maximum Chest Size
59 1/4 in
Minimum Height
79 in
For Height
79 in to 82 in
Maximum Height
82 in
Overall Length
37 1/2 in
Chest Size - Minimum
55 3/4 in
Height - Maximum
6 3/32 ft
Height - Minimum
6 11/16 ft
Chest Size - Maximum
59 1/4 in
Wire Rope Length
37 1/2 in

Details

Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Series
Tyvek 400
Collar Style
Plain
Fabric Weight
1.2 oz/sq yd
Cuff Style
Elastic
Cleanroom Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Pattern
Solid
Anti-Static
Yes
Material Performance
Light Duty
Wrist Closure
Elastic
Attached Hood
No
Packaging
Bulk
Material Weight
1.2 oz/sq yd
Federal 209E Clean Room Class
Not Rated
Gender
Unisex
Launderable
No
Garment Style
Lab Frock
Protection Type
Liquid & Particulate
Brand and Series
Dupont Tyvek(R) 400
ISO Cleanroom Class
Not Rated
ISO Class
Not Rated
Standards
16 CFR 1610, AATCC 127, ASTM D1777, ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D774
Clean Process Status
Not Clean Processed
Product Type
Frock
Liquid Dispersal Type
Splash
Federal 209E Cleanroom Class
Not Rated
Features
Extends to Knee
Sterilization Status
Non-Sterile
Front Closure
Snaps
Shell Material
Tyvek(R) 400
Wire Color
White

Description

Disposable Lab Coat, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 59 1/4 in, Chest Size - Minimum 55 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Extends to Knee, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 6 3/32 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.