Shop DUPONT

Tyvek 400 Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, 2XL, 30 PK

  • Mfr # TY211SWH2X003000

  • Zoro # G5041364


product price: 
$
192.99
/pk 30, $6.43/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY211SWH2X003000
Zoro #
G5041364
UPC #
-
Country of Origin
Multiple
Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Series
Tyvek 400
Collar Style
Plain
Fabric Weight
1.2 oz
Material Weight
1.2 oz/sq yd
ISO Class
Not Rated
Federal 209E Clean Room Class
Not Rated
Wrist Closure
Elastic
Brand and Series
Dupont Tyvek(R) 400
Launderable
No
Attached Hood
No
Packaging
Bulk
Pattern
Solid
ISO Cleanroom Class
Not Rated
Protection Type
Liquid & Particulate
Cuff Style
Elastic
Anti-Static
No
Gender
Unisex
Sterile/Non-Sterile
Non-Sterile
Cleanroom Class
Not Rated
Material Performance
Light Duty
Garment Style
Lab Frock
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Product Type
Frock
Federal 209E Cleanroom Class
Not Rated
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Liquid Dispersal Type
Spray
Features
Extends to Knee

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Extends to Knee, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.