Shop DUPONT
See all product information
Tyvek, coverall, SFR, PPE, protection, flame-resistant, 32 5/8 in Inseam, Tyvek(R), Zipper
Mfr # ST120SWH4X002500
Zoro # G411745474
product price:Â $249.99
/pk 25, $10.00/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R)
Inseam
32 5/8 in
Closure Type
Zipper
Features
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ST120SWH4X002500
Zoro #
G411745474
UPC #
-
Country of Origin
Multiple
Dimensions
Size
4XL
Named Size
4XL
Height - Maximum
79 in
Chest Size - Maximum
55 1/4 in
Chest Size - Minimum
51 3/4 in
Height - Minimum
76 in
Description
Tyvek, coverall, SFR, PPE, protection, flame-resistant, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Chest Size - Maximum 55 1/4 in, Chest Size - Minimum 51 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.