Shop DUPONT

Tyvek, coverall, SFR, PPE, protection, flame-resistant, 33 5/8 in Inseam, Tyvek(R), Zipper

  • Mfr # ST120SWH5X002500
  • Zoro # G511745473

product price: 
$
245.99
/pk of 25, $9.84/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R)
Inseam
33 5/8 in
Closure Type
Zipper
Features
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ST120SWH5X002500
Zoro #
G511745473
UPC #
-
Country of Origin
Multiple
Item
Tyvek, coverall, SFR, PPE, protection, flame-resistant
Color
White
Material
Tyvek(R)
Inseam
33 5/8 in
Closure Type
Zipper
Features
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
Closure Features
Storm Flap, Zipper
Material Weight
2 oz/sq yd
Packaging
Bulk
Standards
16 CFR 1610 Class 1, AATCC 42, ASTM D1777, ASTM D3776, ASTM D5034, ISO 2758
Seam Style
Serged
Coverall Style
Collared
Ankle Closure
Open
Series
ST120S
Cuff Style
Open
Collar Style
Plain
Specialized Hazard Type
Secondary Fire Resistance
Includes Outer Boot Flaps
No
Includes Slip Resistant Sole
No
Clean Process Status
Not Clean Processed
Anti-Static
No
Includes Thumb Loops
No
Includes Boot Covers
No
Sterilization Status
Non-Sterile
Front Closure
Zipper
Shell Material
Tyvek(R)
Wire Color
White
Gas Tight
No
Attached Hood
No
Spray Tight
No
Reduced Spray
No
Liquid Tight
No
Traction Material
Tyvek(R)

Dimensions

Size
5XL
Named Size
5XL
Chest Size - Minimum
55 1/4 in
Height - Maximum
82 in
Height - Minimum
79 in
Chest Size - Maximum
58 3/4 in
Fits Chest Size
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch

Description

Tyvek, coverall, SFR, PPE, protection, flame-resistant, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 58 3/4 in, Chest Size - Minimum 55 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.