Shop DUPONT

Tyvek, coverall, SFR, PPE, protection, flame-resistant, 35 3/8 in Inseam, Tyvek(R), Zipper

  • Mfr # ST127SWH7X002500
  • Zoro # G711745471

product price: 
$
360.99
/pk of 25, $14.44/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R)
Inseam
35 3/8 in
Closure Type
Zipper
Features
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ST127SWH7X002500
Zoro #
G711745471
UPC #
-
Country of Origin
Multiple
Item
Tyvek, coverall, SFR, PPE, protection, flame-resistant
Color
White
Material
Tyvek(R)
Inseam
35 3/8 in
Closure Type
Zipper
Features
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
Wrist Closure
Elastic
Material Weight
2 oz/sq yd
Closure Features
Storm Flap, Zipper
Series
ST127S
Hood Style
Elastic
Ankle Closure
Elastic
Attached Hood
Yes
Packaging
Bulk
Standards
16 CFR 1610 Class 1, AATCC 42, ASTM D1777, ASTM D3776, ASTM D5034, ISO 2758
Cuff Style
Elastic
Seam Style
Serged
Coverall Style
Hooded
Anti-Static
No
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Includes Slip Resistant Sole
No
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Specialized Hazard Type
Secondary Fire Resistance
Front Closure
Zipper
Shell Material
Tyvek(R)
Wire Color
White
Reduced Spray
No
Liquid Tight
No
Spray Tight
No
Gas Tight
No
Traction Material
Tyvek(R)

Dimensions

Size
7XL
Chest Size - Minimum
60 3/4 in
Height - Minimum
84 in
Named Size
7XL
Height - Maximum
88 in
Chest Size - Maximum
64 1/4 in
Fits Chest Size
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch

Description

Tyvek, coverall, SFR, PPE, protection, flame-resistant, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 64 1/4 in, Chest Size - Minimum 60 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.