Tyvek IsoClean Disposable Lab Coat, Tyvek(R) IsoClean(R), Zipper Closure, White, 3XL, 30 PK

  • Mfr # IC264SWH3X00300B

  • Zoro # G6430496


product price:  $271.99
/pk 30, $9.07/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC264SWH3X00300B
Zoro #
G6430496
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
3XL
Length
44 1/4 in
Size
3XL
Fits Chest Size
43 in to 46 in
Minimum Height
74 in
Maximum Chest Size
53 1/2 in
Overall Length
44 1/4 in
Maximum Height
76 in
For Height
74 in to 76 in
Thickness
5.9 mil
Height - Minimum
74 in
Chest Size - Minimum
50 1/4 in
Chest Size - Maximum
53 3/4 in
Height - Maximum
76 in

Details

Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Plain
Cuff Style
Elastic
Wrist Closure
Elastic
Packaging
Bulk
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Gender
Unisex
Sterile/Non-Sterile
Non-Sterile
Pattern
Solid
Protection Type
Cleanroom
Attached Hood
No
Material Weight
1.33 oz/sq yd
Material Performance
Light Duty
Garment Style
Lab Frock
Launderable
No
ISO Class
ISO 6
Cleanroom Class
ISO 6 (Class 1,000) and above
Anti-Static
No
Federal 209E Clean Room Class
1,000
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Clean Process Status
Not Clean Processed
Liquid Dispersal Type
Splash
Product Type
Frock
Sterilization Status
Non-Sterile
Features
A-Line Silhouette, Raglan Sleeve Design for Greater Range of Motion and Comfort
Federal 209E Cleanroom Class
1,000

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 53 3/4 in, Chest Size - Minimum 50 1/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Features A-Line Silhouette, Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.