Tyvek IsoClean Disposable Lab Coat, Tyvek(R) IsoClean(R), Zipper Closure, White, 4XL, 30 PK

  • Mfr # IC264SWH4X00300B

  • Zoro # G7046925


product price:  $282.99
/pk 30, $9.43/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC264SWH4X00300B
Zoro #
G7046925
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
4XL
Length
46 in
Fits Chest Size
46 in to 52 in
Size
4XL
Maximum Chest Size
54 1/4 in
For Height
76 in to 79 in
Overall Length
46 in
Minimum Height
76 in
Maximum Height
79 in
Thickness
5.9 mil
Height - Maximum
82 in
Height - Minimum
76 in
Chest Size - Maximum
54 1/4 in
Chest Size - Minimum
50 3/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Plain
Cuff Style
Elastic
Cleanroom Class
ISO 6 (Class 1,000) and above
Anti-Static
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Attached Hood
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Gender
Unisex
Federal 209E Clean Room Class
1,000
Protection Type
Cleanroom
Sterile/Non-Sterile
Non-Sterile
Packaging
Bulk
Material Performance
Light Duty
Wrist Closure
Elastic
Garment Style
Lab Frock
Pattern
Solid
ISO Class
ISO 6
Material Weight
1.33 oz/sq yd
Launderable
No
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Product Type
Frock
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Features
A-Line Silhouette, Raglan Sleeve Design for Greater Range of Motion and Comfort
Federal 209E Cleanroom Class
1,000
Liquid Dispersal Type
Splash

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Features A-Line Silhouette, Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.