Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tyvek, Serged, White, Size 2X

  • Mfr # TY350SWH2X0050VP

  • Zoro # G402697133


product price: $10.29
/ea

Key Features

Color
White
Material
Tyvek
Seam Style
Serged
Hazard Protection Type
Lower Body Protection
Outside Diameter
0.19624
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY350SWH2X0050VP
Zoro #
G402697133
UPC #
888120001653
Country of Origin
Viet Nam

Dimensions

Size
2X
Outside Diameter
0.19624

Details

Color
White
Material
Tyvek
Seam Style
Serged
Hazard Protection Type
Lower Body Protection
Garment Style
Pants
Ankle Closure
Open
Waist Closure
Elastic

Description

Tyvek® 400 pants provide an ideal balance of protection, durability and comfort. Composed of flash-spun, high-density polyethylene to create a unique, nonwoven material offering protection against particles down to 1.0 micron. Microporous film fabric with serged seams delivers a consistently better barrier. Tyvek Pants have open ankles and an elastic waist for easy donning and removal. Ideal for applications that do not require the full-body coverage of a coverall. Wear with item #230036, Tyvek 400 shirt. Applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.