Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tyvek(R) 400 Protective Sleeves, White, 100 PK

  • Mfr # IC502BWH0001000B

  • Zoro # G016286914


product price: $159.99
/pk 100, $1.60/ea
Free Shipping & Returns

Key Features

Color
White
Standards
16 CFR 1610, AATCC 127, ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101
Features
Bound Seams Are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Latex-Free
Latex-Free
Material
Tyvek(R) 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC502BWH0001000B
Zoro #
G016286914
UPC #
888120026526
Country of Origin
China

Dimensions

Overall Length
21 1/4 in

Details

Item
Protective Sleeves
Color
White
Standards
16 CFR 1610, AATCC 127, ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101
Features
Bound Seams Are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Latex-Free
Latex-Free
Material
Tyvek(R) 400
Series
Tyvek(R) 400
Packaging
Bulk
Includes Thumb Loops
Thumb Loops Included
Hazard Protection Type
Non-Hazardous Liquids
Garment Style
Sleeve
Wrist Closure
Elastic
Seam Style
Bound
Sleeve Construction
Tyvek(R)

Description

Protective Sleeves, Color White, Material Tyvek(R) 400, Latex-Free Latex-Free, Overall Length 21 1/4 in, Packaging Bulk, Seam Style Bound, Series Tyvek(R) 400, Standards 16 CFR 1610, AATCC 127, ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101, Sleeve Type Sleeve with Thumbhole, Wrist Closure Elastic, Features Bound Seams Are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration, Garment Style Sleeve, Hazard Protection Type Non-Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.