Tyvek(R) 400 Protective Sleeves, White, 100 PK
Mfr # IC502BWH0001000S
Zoro # G716286825
product price: $309.99
/pk 100, $3.10/ea
Free Shipping & Returns
Key Features
Standards
16 CFR 1610, AATCC 127, ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101
Sterile/Non-Sterile
Sterile
Latex-Free
Latex-Free
Color
White
Material
Tyvek(R) 400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC502BWH0001000S
Zoro #
G716286825
UPC #
888120026533
Country of Origin
China
Dimensions
Overall Length
21 1/4 in
Details
Standards
16 CFR 1610, AATCC 127, ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101
Sterile/Non-Sterile
Sterile
Latex-Free
Latex-Free
Item
Protective Sleeves
Color
White
Material
Tyvek(R) 400
Series
Tyvek(R) 400
Features
Bound Seams Are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Seam Style
Bound
Includes Thumb Loops
Thumb Loops Included
Hazard Protection Type
Non-Hazardous Liquids
Sterility Assurance Level
10^-6
Packaging
Individually Packaged
Wrist Closure
Elastic
Garment Style
Sleeve
Sleeve Construction
Tyvek(R)
Description
Protective Sleeves, Color White, Material Tyvek(R) 400, Latex-Free Latex-Free, Overall Length 21 1/4 in, Packaging Individually Packaged, Seam Style Bound, Series Tyvek(R) 400, Standards 16 CFR 1610, AATCC 127, ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101, Sleeve Type Sleeve with Thumbhole, Sterility Assurance Level 10^-6, Wrist Closure Elastic, Features Bound Seams Are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration, Garment Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.