Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFPT100
Zoro #
G7012607
UPC #
186366000912
Country of Origin
China
Dimensions
Dia. (In.)
11 19/50 in
Height (In.)
10 1/2 in
Details
Item
Water Filter Pitcher System
Connection
Gravity Flow
For Use With
Replacement Filter Cartridges WFPTC100X, Replacement Filter Cartridges WFPTC102X
Max. Temp. (F)
100 Degrees F
Cartridges Required
Yes
Microns
0.5
Compliance
NSF 42 & 53
Service Life (GPM)
40
Product Type
Water Filter Pitcher
NSF Certified
Yes
Capacity
64 oz
Description
Water Filter Pitcher System, Product Type Water Filter Pitcher, Capacity 64 oz, For Use With Replacement Filter Cartridges WFPTC100X, Replacement Filter Cartridges WFPTC102X, NSF Certified Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.