Zoro Homepage

Cup Eliminator 500cc, PK/50, 50PK

  • Mfr # CE500

  • Zoro # G412933481


product price: $59.45
/pk 50, $1.19/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE500
Zoro #
G412933481
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Dura-Block Cup Eliminators Model CE 500 are engineered to fit all full size gravity feed spray guns with 16mm female, 1.5mm thread. Dura-Block Cup Eliminators can be used on older model SATA, current models: lwata, Mark I, Air Force, Dura-Block, AIDR, Advantage, AirVerter, AES, AmPro, Astro-M-Star, ATD, CA Technologies, Campbell, Cent-Neu, Goni, Husky, Ingersol Rand, M-Star, Mac-Econocoat, Matco, MSB, Nesco, Porter Cable, Nikota, Sharpe, Sunex, Trem Pro, Vaper, Warwick, Spray-It and Star-III Guns and many others with 16mm female, 1.5mm thread. For other spray guns, there are two CE1 adapters included in each carton which allow the Cup Eliminators to be used with other guns. #1 Red Adapter can be used with spray guns having cup connection threads 3/8 Male, 18 Thread, including Sharpe Cobalt HVLP USA, Platinum HVLP, Titanium T-1 HVLP, SGF-98 and Snap-On BF900EXC6 and others 3/8 Male, 18 Thread. #2 Blue Adapter can be used with spray guns having internal cup connection threads 3/8 inch Male, 19 Thread, including most Binks, DeVilbiss, Ecco, Sharpe and Graco guns and others with 3/8 inch Male, 19 Thread British Std. Pipe. #3 Black Adapter can be used with Sata 2000 series. The 3000 series can be used in conjunction with Sata QCC Adapter model #96719. #4 Gray Adapter can be used with spray guns having cup connection threads 16mm male, 1.5mm thread, including DeVilbiss Finishline FLG-7 and others. 3/8 Male, 18 Thread. 50 Cups per case. Each carton contains one each #1, 2, 3 & 4 adapters.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.