Shop DURA FAUCET
Create Account
Designer Pedestal Goose Neck RV Kitchen Faucet Brushed Satin Nickel
- Mfr # DFTDF-NMK301-SN
- Zoro # G916384918
product price:Â
$
205.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DFTDF-NMK301-SN
- Zoro #
- G916384918
- UPC #
- -
- Country of Origin
- China
Description
This elegant RV Kitchen Goose Neck Kitchen Faucet is the perfect replacement faucet for your home on the road. Fits great with most RV campers trailers and fifth (5th) wheels. This RV faucet features a metal lever handle and heavy duty brass construction. This RV faucet is built to last. Installation is a snap. This faucet by Dura Faucet is UPC and CUPC certified with a flow rate of 2.2 gpm at 60 psi 8.3 L min at 414 kPa. Features Single Pedestal Goose Neck RV Kitchen Faucet Heavy Duty Brass Construction with Metel Single Lever Handle Simple 2-Hole Installation with Side Lever for Counter Mounting Stainless Steel Ball Valve and Stainless Steel Inlet Hoses Color - Brushed Satin Nickel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.