Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Widespread Kitchen Faucet with Brass Sprayer, Brushed Nickel
- Mfr # KS2798BPLBS
- Zoro # G723929777
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Flow Rate
1.8 GPM
Inlet
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2798BPLBS
- Zoro #
- G723929777
- UPC #
- 196507409528
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Deck Mount
- Material
- Brass
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Inlet
- 1/2 in
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Color/Finish
- Polished Chrome
- ADA Compliant
- Yes
- Faucet Spout
- Gooseneck/High Arc
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
- Item
- Widespread Kitchen Faucets
- Handle Type
- Lever
- Finish
- Brushed Nickel
Dimensions
- Height
- 12-1/8 in
- Length (In.)
- 16 in
- Width
- 8-5/16 in
Description
Enhance the look of your kitchen with the addition of this widespread kitchen faucet with side spray from the Bel-Air collection by Kingston. The graceful elegance of British flair is showcased in this faucet's gooseneck swivel spout and timeless white porcelain levers. Crafted from solid brass and equipped with a durable ceramic cartridge, it ensures years of reliable, trouble-free performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.