
DFPB150ACP RV Bar FaucetChrome
Mfr # D6U-DFPB150ACP
Zoro # G616378866
product price: $55.85
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6U-DFPB150ACP
Zoro #
G616378866
UPC #
-
Country of Origin
China
Description
Features 6 in. High Brass Spout Premium Grade Light Weight Synthetic Waterways Crystal Acrylic Knobs Chrome Plated Specifications Recommended Use - Lavatory Type - Single Piece 4 in. Bar Deck Mount Size - 4 in. Spout Type - 6 in. Hi-Arc Spout Handle Type - Knob Number of Handles - 2 Finish - Polished Chrome Plated Color - Silver Material - Plastic Valve Type - Washerless Cartridge
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.