Zoro Homepage

DFPK160SN NonMetallic PullDown Rv

  • Mfr # D6U-DFPK160SN

  • Zoro # G216378822


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6U-DFPK160SN
Zoro #
G216378822
UPC #
-
Country of Origin
China

Description

Features Non-Metallic Pull-Down RV Kitchen Faucet Optional Single Hole Installation Ring Included Sprayer Toggles From Stream To Spray Non-Metallic Construction For Weight Conservation Easy Temperature Control Single Handle Lever Risers With 0.5 in. NPS Connections Specifications Recommended Use - Kitchen Type - Single Piece 8 in. Deck Mount Size - 8 in. Spout Type - 15 in. Pull Down Spout Handle Type - Lever Number of Handles - 1 Finish - Brushed Satin Nickel Plated Material - Plastic Fitting Size - 0.5 in. NPS Valve Type - Ball

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.