DURA FAUCET DFPK210CBQ Classical Hi-Rise Rv

  • Mfr # D6U-DFPK210CBQ

  • Zoro # G104167217


product price:  $91.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D6U-DFPK210CBQ
Zoro #
G104167217
UPC #
30955024950
Country of Origin
China

Description

Features
  • 10 in. Tall Brass Spout
  • Premium Grade Light Weight Synthetic Waterways
  • Plated Plastic Classical Lever Style Handles
Specifications
  • Weight - 1.4400
  • Recommended Use - Kitchen
  • Type - Single Piece 8 in. Deck Mount
  • Size - 8 in.
  • Spout Type - Hi-Rise Classical Spout
  • Handle Type - Teapot
  • Number of Handles - 2
  • Finish - Polished Chrome Plated
  • Color - Silver
  • Material - Plastic
  • Valve Type - Washerless Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.