
DFPK210CCP Classical HiRise Rv
Mfr # D6U-DFPK210CCP
Zoro # G416378868
product price: $75.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6U-DFPK210CCP
Zoro #
G416378868
UPC #
-
Country of Origin
China
Description
Features 10 in. Tall Brass Spout Premium Grade Light Weight Synthetic Waterways Plated Plastic Classical Lever Style Handles Specifications Recommended Use - Kitchen Type - Single Piece 8 in. Deck Mount Size - 8 in. Spout Type - Hi-Rise Classical Spout Handle Type - Teapot Number of Handles - 2 Finish - Polished Chrome Plated Color - Silver Material - Plastic Valve Type - Washerless Cartridge
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.