DFPK210SBQ HiRise RV Kitchen Faucet

  • Mfr # D6U-DFPK210SBQ

  • Zoro # G616330222


product price:  $67.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D6U-DFPK210SBQ
Zoro #
G616330222
UPC #
-
Country of Origin
China

Description

Features 10 in. Tall Brass Spout Premium Grade Light Weight Synthetic Waterways Smoked Acrylic Knobs Specifications Recommended Use - Kitchen Type - Single Piece 8 in. Deck Mount Size - 8 in. Spout Type - 10 in. Hi-Rise Spout Handle Type - Knob Number of Handles - 2 Finish - Bisque Parchment Color - White Material - Brass Valve Type - Washerless Cartridge

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.