
DFPK210SWT HiRise RV Kitchen Faucet
Mfr # D6U-DFPK210SWT
Zoro # G716330214
product price:Â $67.59
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6U-DFPK210SWT
Zoro #
G716330214
UPC #
-
Country of Origin
China
Description
Features 10 in. Tall Brass Spout Premium Grade Light Weight Synthetic Waterways Smoked Acrylic Knobs Specifications Recommended Use - Kitchen Type - Single Piece 8 in. Deck Mount Size - 8 in. Spout Type - 10 in. Hi-Rise Spout Handle Type - Knob Number of Handles - 2 Color - White Material - Plastic Valve Type - Washerless Cartridge
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.