DFPK340LVB NonMetallic HiRise Rv

  • Mfr # D6U-DFPK340LVB

  • Zoro # G916378788


product price: $86.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6U-DFPK340LVB
Zoro #
G916378788
UPC #
-
Country of Origin
China

Description

Features 11.5 in. Tall Spout Premium Grade Light Weight Synthetic Waterways Designer Style Lever Handles Specifications Recommended Use - Kitchen Type - Single Piece 8 in. Deck Mount Size - 8 in. Spout Type - 11.5 in. Hi-Rise Spout Handle Type - Teapot Number of Handles - 2 Finish - Venetian Bronze Coated Material - Plastic Valve Type - Washerless Cartridge

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.