DFPL700ACP Lavatory With Crystal Acrylic Knob Handle Faucet

  • Mfr # D6U-DFPL700ACP

  • Zoro # G116384732


product price:  $42.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D6U-DFPL700ACP
Zoro #
G116384732
UPC #
-
Country of Origin
China

Description

Features Chrome Plated Plastic Body Premium Grade Light Weight Synthetic Waterways Lead Free Certified Clear Acrylic Knobs Specifications Recommended Use - Lavatory Type - Single Piece 4 in. Deck Mount Size - 4 in. Handle Type - Knob Number of Handles - 2 Finish - Polished Chrome Plated Color - Silver Material - Plastic Valve Type - Washerless Cartridge

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.