Zoro Homepage

DFPL700CO Classical Lavatory Oil Rubbed

  • Mfr # D6U-DFPL700CO

  • Zoro # G916319354


product price: $74.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6U-DFPL700CO
Zoro #
G916319354
UPC #
-
Country of Origin
China

Description

Features Metallic Plated Plastic Body Premium Grade Light Weight Synthetic Waterways Lead Free Certified Classical Lever Style Handles Specifications Recommended Use - Lavatory Type - Single Piece 4 in. Deck Mount Size - 4 in. Handle Type - Teapot Number of Handles - 2 Finish - Oil Rubbed Bronze Coated Material - Plastic Valve Type - Washerless Cartridge

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.