
DFPL700LVB Designer RV Lavatory
Mfr # D6U-DFPL700LVB
Zoro # G216378761
product price: $53.55
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6U-DFPL700LVB
Zoro #
G216378761
UPC #
-
Country of Origin
China
Description
Features Metallic Plated Plastic Body Premium Grade Light Weight Synthetic Waterways Lead Free Certified Designer Lever Style Handles Specifications Recommended Use - Lavatory Type - Single Piece 4 in. Deck Mount Size - 4 in. Handle Type - Lever Number of Handles - 2 Finish - Venetian Bronze Coated Material - Plastic Valve Type - Washerless Cartridge
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.