
DFSA150CP Single Lever RV Shower
Mfr # D6U-DFSA150CP
Zoro # G616378910
product price: $59.39
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6U-DFSA150CP
Zoro #
G616378910
UPC #
-
Country of Origin
China
Description
Features Single Lever For Accurate Water Temperature Replaces Any Standard 4 in. RV Shower Faucet Non-Metallic Construction Premium Grade Light Weight Synthetic Waterways Lead Free Certified Fits All Standard Shower Hoses Specifications Construction - Single Piece Control Type - 1 Valve Center Center Distance - 4 in. Handle Type - Lever Finish - Polished Chrome Plated Color - Silver Material - Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.