Shop DURA FAUCET
Create Account
DURA FAUCET DFNMK301SN Dura Faucet Df-Nmk301-Sn
- Mfr # D6U-DFNMK301SN
- Zoro # G804167166
product price:Â
$
288.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6U-DFNMK301SN
- Zoro #
- G804167166
- UPC #
- 738435160029
- Country of Origin
- China
Description
Features
- Single Pedestal Goose Neck RV Kitchen Faucet
- Heavy Duty Brass Construction
- Side Lever For Counter Mounting
- Stainless Steel Ball Valve
- Stainless Steel Inlet Hoses
- Recommended Use - Kitchen
- Type - Two Piece Deck Mount
- Spout Type - 11 in. Pedestal Gooseneck Designer Spout
- Handle Type - Lever
- Number of Handles - 1
- Finish - Brushed Satin Nickel Plated
- Material - Brass
- Valve Type - Ball
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.