Shop DURA FAUCET
Create Account
DURA FAUCET DFPK350LSN Non-Metallic Dual Lever
- Mfr # D6U-DFPK350LSN
- Zoro # G504167206
product price:Â
$
154.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6U-DFPK350LSN
- Zoro #
- G504167206
- UPC #
- 747925322502
- Country of Origin
- China
Description
Features
- Non-Metallic Dual Lever Pull-Down RV Kitchen Faucet With Designer Style Lever Handles
- Sprayer Toggles From Stream To Spray
- Non-Metallic Construction For Weight Conservation
- Premium Grade Light Weight Synthetic Waterways And Washerless Cartridges
- 2-Hole, 8 in. Installation
- Spout Height: 15 in. Tall
- Recommended Use - Kitchen
- Type - Single Piece 8 in. Deck Mount
- Size - 8 in.
- Spout Type - 15 in. Pull Down Spout
- Handle Type - Teapot
- Number of Handles - 2
- Finish - Satin Nickel Plated
- Material - Plastic
- Valve Type - Washerless Cartridge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.