This item is Discontinued.

Dura Faucet DURA FAUCET DFNMK600CP 1 Lever RV Kitchen Faucet D6U-DFNMK600CP

This item is Discontinued.

Dura Faucet

DURA FAUCET DFNMK600CP 1 Lever RV Kitchen Faucet (Discontinued)

Mfr # D6U-DFNMK600CP
Zoro # G504167121
UPC # 738435160043
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D6U-DFNMK600CP
Zoro #
G504167121
UPC #
738435160043
Country of Origin
China

Description

Features
  • Heavy Duty Metal Construction
  • Stainless Steel Ball Valve
Specifications
  • Recommended Use - Kitchen
  • Type - Single Piece 8 in. Deck Mount
  • Size - 8 in.
  • Spout Type - D-Spout
  • Handle Type - Lever
  • Number of Handles - 1
  • Finish - Polished Chrome Plated
  • Color - Silver
  • Material - Brass
  • Valve Type - Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.