DURA FAUCET DFSA110CSN Tub & Shower Diverter

  • Mfr # D6U-DFSA110CSN

  • Zoro # G703736852


product price:  $78.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D6U-DFSA110CSN
Zoro #
G703736852
UPC #
-
Country of Origin
China

Description

Features
  • Metallic Plated Plastic Body
  • Premium Grade Light Weight Synthetic Waterways
  • Lead Free Certified
  • Pull Diverter To Switch From Spout To Shower
  • Underside Stem For Attaching Hand Held Shower Hose
  • Classical Lever Handles
Specifications
  • Recommended Use - Lavatory
  • Type - Single Piece 4 in. Deck Mount
  • Size - 4 in.
  • Handle Type - Lever
  • Number of Handles - 2
  • Finish - Brushed Satin Nickel Plated
  • Material - Plastic
  • Valve Type - Washerless Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.