Elegant RV Bar Faucet with Quick Connect Spout - Matte Black

  • Mfr # DF-SA180LHK-MB

  • Zoro # G416139520


product price:  $68.69
/ea

Key Features

Color
Black
Depth (In.)
10.5 in
Length
12.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DF-SA180LHK-MB
Zoro #
G416139520
UPC #
810127822566
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
10.5 in
Length
12.5 in

Details

Color
Black
Material
Plastic

Description

This faucet boasts a modern exterior, and has leaf handles operations to quickly adjust temperature and water pressure. The stylish and classic hi-rise bar-style spout is removable with the faucets quick connect release system. The spout can easily be replaces with Dura Faucets quick connect spray faucet coil hose or quick connect modular hose. Lead-free. Matte Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.