Shop DURA FAUCET
See all product information
Create Account
RV Lavatory Diverter Faucet with Teapot Handles - Matte Black
Mfr # DF-PL720LH-MB
Zoro # G716139510
product price:Â
$
37.49
/ea
Key Features
Depth (In.)
6.5 in
Material
Plastic
Color
Black
Length
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF-PL720LH-MB
- Zoro #
- G716139510
- UPC #
- 810127821255
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth (In.)
- 6.5 in
- Length
- 7.5 in
Details
- Material
- Plastic
- Color
- Black
Description
Dura Faucet's RV Lavatory Diverter Faucet features a classic spout, a shower hose diverter, and dual teapot style handles for precise temperature and water pressure adjustment. The aerated stream provides splash-free washing and the washerless cartridge prevents dripping. This model is perfect for RVs, mobile homes, 5th wheels, trailers and campers with limited space. It is designed to fit any 2-hole sink opening. Designed for easy installation with basic tools. Lead-free certified.