
Streamline Pull-Down RV Kitchen Faucet - Matte Black/Satin Nickel
Mfr # DF-MK530SLK-MBSN
Zoro # G416082741
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Black
Depth
10.2 in
Length (In.)
21.3 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF-MK530SLK-MBSN
Zoro #
G416082741
UPC #
810127823372
Country of Origin
Taiwan, Province of China
Dimensions
Depth
10.2 in
Length (In.)
21.3 in
Details
Color - Drains
Black
Material
Plastic
Description
Dura Faucet's RV Streamline Single Handle Pull-Down Kitchen Sink Faucet with optional Deck Plate features a Smooth-turning single-lever for quick and precise control of temperature and stream strength. The detachable sprayer toggles between aerated and spray stream functions. It provides full sink access, and securely locks into place. This simple hi-arc faucet has a sleek design that upgrades any motorhome, 5th wheel, trailer, and camper. The durable disc cartridge provides leak-free operation. Corrosion- and rust-resistant body ensure faucet's longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.