
Streamline Squared-Arc RV Kitchen Faucet - Brushed Satin Nickel
Mfr # DF-MK533LK-SN
Zoro # G116475324
product price:Â $99.69
/ea
Free Shipping & Returns
Key Features
Color - Drains
Silver
Length (In.)
17.3 in
Depth
11 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DF-MK533LK-SN
Zoro #
G116475324
UPC #
810127823402
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
17.3 in
Depth
11 in
Details
Color - Drains
Silver
Material
Plastic
Description
Streamline Squared-Arc RV Kitchen Faucet in Satin Nickel features a Smooth-turning single-lever for quick and precise control of temperature and stream strength. Provides full sink access. It matches, all sink styles. Perfect for motorhomes, 5th wheels, trailers, and campers. Mount alone or use the included deck plate base. Lead-free certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.