Industrial Marker, Extra Large Tip, Black Color Family, Ink

  • Mfr # 96917

  • Zoro # G5139924


product price:  $5.59
/ea

Key Features

Tip Material
Fiber
Green Environmental Attribute
Xylene-Free
Marking Tip Shape
Chisel
Tip Size
Extra Bold
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96917
Zoro #
G5139924
UPC #
048615969176
Country of Origin
India

Dimensions

Tip Size
Extra Bold
Tip Size Group
Extra Large

Details

Color
Black
Item
Industrial Marker
Tip Material
Fiber
Green Environmental Attribute
Xylene-Free
Marking Tip Shape
Chisel
Marker Type
Permanent
Standards
Development Adminstration's RDT F-7-3T, EPA HAPS and SARA 313 Regulation. Meets Low Halogen and Chloride Standards (Less than 200 ppm) of MIL STD-2041D, US Energy Research
Features
Xylene-Free Ink
Series
Dura-Ink
Marking Tool Product Group
Industrial Markers
Dry Time
Less than 1 min
Actuation Type
Standard
Housing Material
Plastic
Pigment Permanence
Permanent
Specialty Environment or Surface Conditions
General Purpose
Minimum Application Temperature
0 Degrees F
Pigment Material
Ink
Housing Attachment Style
None
Compatible Surfaces
Cardboard, Cloth/Fabric, Glass, Metal, Pallets, Pipes/Tubes, Plastic, Sheet Metal, Wood
Maximum Application Temperature
150 Degrees F
Color Family
Black
NSF Registered
No

Description

Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 1 min, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Not Applicable, Housing Material Plastic, Marking Tip Shape Chisel, Maximum Application Temperature Not Applicable, Minimum Application Temperature 0 Degrees F, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Industrial Marker

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.