
Elevate Slide Bin Storage System
Mfr # DURA-LIFT
Zoro # G212894159
product price: $232.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DURA-LIFT
Zoro #
G212894159
UPC #
856022005918
Country of Origin
China
Details
Color
Silver
Material
Steel
Description
Transform your cluttered garage with the Dura-Lift Elevate Slide Bin Storage System. Designed for maximum efficiency and ease of use, this innovative storage solution allows you to effortlessly slide bins in and out, ensuring your tools, seasonal items, and other essentials are always within reach.Crafted from high-quality, heavy-duty materials, the Dura-Lift Elevate Slide Bin Storage System is built to last, supporting up to 270 lbs of weight while maintaining smooth operation.
- •Effortless Access: Slide bins in and out with ease, eliminating the need to lift heavy containers.
- •Heavy-Duty Construction: Built with high quality aluminum to withstand the demands of a busy garage. Holds up to 270 lbs of items.
- •Space-Saving Design: Our innovative design keeps your garage floor clear while maximizing unused ceiling space. Allowing for a more organized and clean space.
- •Easy Installation: Simple to install with all necessary hardware included. Light weight aluminum rails also allow for simple installation.
- •Versatile Use: Ideal for storing tools, sports equipment, seasonal decorations, and much more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.