
Garage Torsions Spring 0.225x2in.x27in. with Black E-Coat Spring, Both Left and Right Spring
Mfr # DLTR227EB
Zoro # G412894164
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length (In.)
27 in
Color
Black and Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLTR227EB
Zoro #
G412894164
UPC #
850020839872
Country of Origin
China
Dimensions
Length (In.)
27 in
Details
Material
Steel
Color
Black and Red
Description
DURA-LIFT Garage Torsions Spring 0.225 x 2'' x 27'' with Dura-LiftHigh Cycle technology 0.225 x 2'' x 27'' Black E-Coat Spring Both Left and Right Spring
- •Premium Quality: Our Oil-Tempered, Black Electrophoresis Coating ensures a smoother, cleaner operation while providing corrosion resistance and extending lifespan.
- •High Cycle Life: Made of top-of-the-line heat-treated steel coils with aluminum cones for extra durability. Passes salt spray tests up to 350 hours and a minimum of 18,000 cycles.
- •Simple Installation: Upgrade old or install new springs with no lubrication needed for a quick and easy application.
- •Dimensions: Left and Right Torsion Springs 0.225” wire size x 2” inside dimension x 27” length
- •Warranty: Springs are warranted for 1 year from purchase date
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.