
Garage Torsions Spring 0.243x2in.x33in. with Black E-Coat Spring, Both Left and Right Spring
Mfr # DLTGR233EB
Zoro # G112894167
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length (In.)
33 in
Color
Black and Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLTGR233EB
Zoro #
G112894167
UPC #
850020839902
Country of Origin
China
Dimensions
Length (In.)
33 in
Details
Material
Steel
Color
Black and Green
Description
DURA-LIFT Garage Torsions Spring 0.243 x 2'' x33'' with Dura-LiftHigh Cycle technology 0.243 x 2'' x 33'' Black E-Coat Spring Both Left and Right Spring
- •Premium Quality: Our Oil-Tempered, Black Electrophoresis Coating ensures a smoother, cleaner operation while providing corrosion resistance and extending lifespan.
- •High Cycle Life: Made of top-of-the-line heat-treated steel coils with aluminum cones for extra durability. Passes salt spray tests up to 350 hours and a minimum of 18,000 cycles.
- •Simple Installation: Upgrade old or install new springs with no lubrication needed for a quick and easy application.
- •Dimensions: Left and Right Torsion Springs 0.243” wire size x 2” inside dimension x 33” length
- •Warranty: Springs are warranted for 1 year from purchase date
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.