Zoro Homepage

Steel 31 in W, Silver

  • Mfr # PTRIPLE

  • Zoro # G812894160


product price: $402.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Silver
Overall Width
31 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTRIPLE
Zoro #
G812894160
UPC #
850020839711
Country of Origin
China

Dimensions

Overall Width
31 in
Overall Length
36 in

Details

Material
Steel
Color
Silver

Description

Transform your garage with the Dura-Lift Elevate garage door storage platform system. Designed for both aesthetic appeal and functionality, our top of the line platforms are crafted from heavy-duty 11-gauge steel, ensuring the secure storage of up to 600 lbs of evenly distributed items per platform. By shifting your belongings overhead, you not only free up valuable floor space for additional storage or activities but also shield your items from rain, dirt, insects, and more. This transformative solution offers the perfect blend of style, durability, and practicality for your garage space.


  • •Adjustable drop down height from 24 up to 36 inches with easy to use extension rods to fit all garages.
  • •Constructed with heavy duty 11 Gauge Steel.
  • •White powder coating creates a clean and cohesive look in your garage while also acting as a shield to prevent rust and wear for long-lasting appeal.
  • •Holds up to 600 lbs of evenly distributed items per platform.
  • •Backed by our Lifetime Warranty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.