Shop DURA-VENT
Create Account
4PVP-WSA 4" PelletVent Pro Adjustable Wall Strap
- Mfr # 4PVP-WSA
- Zoro # G604164433
product price:
$
83.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4PVP-WSA
- Zoro #
- G604164433
- UPC #
- -
- Country of Origin
- China
Description
The PelletVent Pro Wall Strap is used to support vent pipe or tee sections and adjusts to provide 1" - 3" clearance.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
Diameter: 4".
Construction Materials: Galvalume.
Clearances: 1" clearance to combustibles in the USA for appliances using wood pellets or oil. 1" clearance to combustibles in Canada for oil-burning (type L vent) appliances. 3" clearance to combustibles in Canada for wood pellet-burning appliances.
Listings: c-UL-us Listed to UL 641 (MH8381 and MH14420). ULC Listed to ULC S609, ULC/ORD C441 (CMH1439 and CMH1440).
Provides 1" - 3" clearance.
Wall Construction: Double Wall.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.