9405 6'' x 24'' DuraTech Stainless Steel Chimney Pipe
- Mfr # 6DT-24SS
- Zoro # G524190710
product price:Â
$
402.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6DT-24SS
- Zoro #
- G524190710
- UPC #
- -
- Country of Origin
- China
Description
DuraTech chimney pipe is designed for appliances that are tested and listed for use with a 2100 Degree F HT chimney system, such as woodstoves, fireplaces, furnaces, boilers, stoves, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas. The DuraTech chimney System is designed to stay cool on the outside and provide a hot draft on the inside. A fire-safe design protects both the chimney and the building. To calculate installed length of 5 in, 6 in, 7 in, or 8 in DuraTech Chimney, subtract 1 +" from each joint overlap of chimney pipe. DuraTech's Light-weight insulation and sleek 1 in wall design, combined with twist-lock fittings, provides for easy installation. No locking bands or mechanical fasteners required. Diameter: 6 in. Construction material: Stainless steel. Clearance: 2 in. Listings: Listed to the UL 103 height standard. Made In: USA. Wall Construction: Double Wall. Material: Stainless Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.