Shop DURA-VENT
Create Account
9406GA 6'' x 36'' DuraTech Galvanized Chimney Pipe
- Mfr # 6DT-36
- Zoro # G924186771
product price:Â
$
476.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6DT-36
- Zoro #
- G924186771
- UPC #
- -
- Country of Origin
- China
Description
The DuraTech chimney System is designed to stay cool on the outside and provide a hot draft on the inside. A fire-safe design protects both the chimney and the building. To calculate installed length of 5 in, 6 in, 7 in, or 8 in DuraTech Chimney, subtract 1 +" from each joint overlap of chimney pipe. DuraTech's Light-weight insulation and sleek 1 in wall design, combined with twist-lock fittings, provides for easy installation. No locking bands or mechanical fasteners required. DuraTech is a double-wall, all-fuel chimney system for use with wood stoves, fireplaces, furnaces, boilers, ranges, water heaters or other appliances fueled by wood, oil, coal or gas, and zero-clearance fireplaces that are factory-built. With a Thermal Tech blanket insulation encased between duel walls, DuraTech offers superior safety and performance. It keeps the outer wall cool while ensuring high flue gas temperatures for optimum draft performance. The inner wall is 25% thicker than competitive chimneys, for an extra margin of safety. Designed for normal, continuous operation at 1000 F flue gas temperatures, DuraTech is subjected to rigorous and stringent HT requirements of the UL standard, including one hour at 1400 F, plus three ten minute chimney fire tests at 2100 F. Diameter: 6 in. Construction Material: Inner wall of .020 in 430 stainless steel, Outer wall .021 in galvalume steel. Clearance: 2 in clearance to combustibles..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.