Shop DURA-VENT
Create Account
9448C 6'' DuraTech 7/12 - 9/12 Roof Support Trim Collar
- Mfr # 6DT-RSTC9
- Zoro # G024180747
product price:Â
$
180.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6DT-RSTC9
- Zoro #
- G024180747
- UPC #
- -
- Country of Origin
- China
Description
Use this trim collar for a 6 in roof support to conceal the gap between the chimney pipe and the ceiling cut-out. DuraTech is a double-wall, all-fuel chimney system for use with wood stoves, fireplaces, furnaces, boilers, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas, and zero-clearance fireplaces that are factory-built. With a Thermal Tech blanket insulation encased between duel walls, DuraTech offers superior safety and performance. It keeps the outer wall cool while ensuring high flue gas temperatures for optimum draft performance. The inner wall is 25% thicker than competitive chimneys, for an extra margin of safety. Designed for normal, continuous operation at 1000F flue gas temperatures, DuraTech is subjected to rigorous and stringent HT requirements of the UL standard, including one hour at 1400F, plus three ten minute chimney fire tests at 2100F. Diameter: 6 in. Construction Material: Painted Black Galvalume Steel. Clearance: 2 in clearance to combustibles. Listings: c-UL-us Listed to UL 103 and ULC S604 (MH7399). Wall Construction: Double Wall. Material: Galvanized Painted Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.