4PVP-36B 4" x 36" Pellet Chimney Straight Black Length Pipe

  • Mfr # 4PVP-36B
  • Zoro # G904160852
product price: 
$
240.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4PVP-36B
Zoro #
G904160852
UPC #
662492835432
Country of Origin
China

Description

  • Finish: Black.
  • Overall Length: 36".
  • Fuel Type: BioFuel, Oil, Pellet.
  • Pipe Components: Pipe.
  • Shape: Round.
  • Certifications: cUL Listed.
  • Pipe Inside Diameter: 4".
  • Pipe Class: Type L.
  • Restrictions

    Hazardous material

    Ratings & reviews