Shop DURA-VENT
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
9666GAKIT 8'' Class A Chimney Pipe Galvanized 30 Degree Elbow Kit
- Mfr # 8DT-E30K
- Zoro # G524217684
product price:Â
$
1,197.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8DT-E30K
- Zoro #
- G524217684
- UPC #
- -
- Country of Origin
- China
Description
DuraTech 8 in Class A Chimney Pipe Galvanized 30 Degree Elbow Kit is used for offsets around obstructions such as rafters, ridgepoles, or joists. May have two pairs of elbows, if needed. Offsets greater than 30 are not permitted in accordance to UL 103 standards. Elbows swivel 360 at base (angles are not adjustable). A pair of elbows is required to return an offset chimney back to vertical. Outer wall is made of galvalume. Elbow kit includes 2 elbows and 1 elbow strap. Configuration: Elbow Kit. Elbow by Angle: 30 (degree). Fuel Type: Coal, Gas, Oil, Wood, Wood/Oil/Coal. Includes: (2) Elbows, Elbow Strap. Material: Galvanized Steel. Pipe Class: Class A. Pipe Inside Diameter: 8. Pipe Shape: Round. Theme: Functional. UL Listed: Yes. Vent Construction: Double Wall.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.