Shop DURA-VENT
Create Account
9472GA 6'' Class A Chimney Pipe Adjustable Galvanized Tee Support Bracket
- Mfr # 6DT-TSB
- Zoro # G424178702
product price:Â
$
294.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6DT-TSB
- Zoro #
- G424178702
- UPC #
- -
- Country of Origin
- China
Description
DuraTech 6 in Class A Chimney Pipe Adjustable Galvanized Tee Support Bracket Use as wall support for chimney system. Use of straps is optional. Supports up to 50' of DuraTech Chimney without straps, and 70' of DuraTech Chimney with straps. Attaches to chimney pipe. Can be installed above or below the Tee. If installed below the Tee, a short section of pipe is required. Adjustable base provides 2 in to 6 in clearance to wall. Configuration: Tee. Depth: 2, 6. Fuel Type: Coal, Gas, Oil, Wood, Wood/Oil/Coal. Height: 11.25. Length: 11. Material: Galvanized. Pipe Class: Class A. Pipe Inside Diameter: 6. Pipe Shape: Round. Theme: Functional. UL Listed: Yes. Vent Construction: Double Wall. Width: 10.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.