Zoro Homepage
This item is Discontinued.
Dura-Vent Dura-Vent 46DVA-KHA DirectVent Pro Horizontal Vent Pipe Termination Kit 46DVA-KHA

Dura-Vent 46DVA-KHA DirectVent Pro Horizontal Vent Pipe Termination Kit (Discontinued)

  • Mfr # 46DVA-KHA
  • Zoro # G804164912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46DVA-KHA
Zoro #
G804164912
UPC #
-
Country of Origin
China

Description

Complete with elbow, and piping, this Horizontal Vent Pipe Termination Kit provides everything you need to properly terminate any DirectVent Pro horizontal direct vent installation. By grouping all of the venting components you need together in one handy place, this kit will save you time both while ordering and at a job site. You'll also save money with this kit since buying it costs less than buying each of the items it contains individually.
Dura-Vent is well-known in the hearth service industry for producing reliable and cost-effective products. Their DirectVent Pro line illustrates exactly why they have earned such a reputation. Approved for use with most direct vent appliances, the DirectVent Pro venting system includes a variety of convenient items, such as this Horizontal Vent Pipe Termination Kit, to help every installation go as quickly and smoothly as possible. And homeowners always like this line because, in addition to providing attractive and efficient venting. With DirectVent Pro, everyone wins.
Applications - DirectVent Pro is a unitized, coaxial venting system designed for use with direct vent gas or propane stoves, heaters, and fireplaces.
Materials and Construction - .020" aluminum inner wall. .018" galvanized steel outer wall. Painted outer walls made of laser-welded .018" galvalume steel. Outer pipe brings combustion air to the appliance. Inner pipe exhausts flue gases to the outside. Gaskets or sealants not required (unless specified by the appliance manufacturer).
Clearances - Specified by the appliance manufacturer.
Listings - DirectVent Pro, in combination with the gas appliance, has been tested and listed as a decorative gas appliance system or as a direct vent heater system by a major testing agency, such as UL, CSA, Warnock Hersey, or OMNI.
  • Kit for horizontally terminating direct vent piping.
  • For piping with 4" inner diameter and 6 5/8" outer diameter.
  • Compatible with DirectVent Pro venting products.
    Includes:
  • One (1) 90o black elbow.
  • One (1) round ceiling support and wall thimble cover.
  • 24" of black vent pipe.
  • One (1) 11" to 14 5/8" adjustable black vent pipe.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.