This item is Discontinued.

Dura Vent Dura Vent 4PVP-VCT34 4 in. PelletVent Pro Prairie Termination Cap Stainless with 4 in. Exhaust Vent & 3 in. Air Intake 4PVP-VCT34

This item is Discontinued.

Dura Vent

Dura Vent 4PVP-VCT34 4 in. PelletVent Pro Prairie Termination Cap Stainless with 4 in. Exhaust Vent & 3 in. Air Intake (Discontinued)

Mfr # 4PVP-VCT34
Zoro # G204066564
UPC # 662492417553
Country of Origin China
Category Vent Caps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4PVP-VCT34
Zoro #
G204066564
UPC #
662492417553
Country of Origin
China

Description

4" PelletVent Pro 4" Prairie Termination Cap Stainless with 4" Exhaust Vent and 3" Air Intake - 4PVP-VCT34Use when installing a pellet insert into a multi-fuel pellet stove. This termination cap supplies both fresh air and vents exhaust. Lid pivots open for cleaning with three Removable screws and one rivet. 304SS and 316SS flex can be used when burning most fuels. If burning corn, super-ferritic stainless steel bio-flex must be used as the exhaust vent. For fresh air, aluminum flex can be used. Stainless steel flex is not required for the fresh air supply unless specified by the appliance manufacturer.PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent biofuel products such as corn, switch grass, cherry pits, soybeans, coffee husks, sunflower hulls, walnut shells and wheat, to name a few. (Rated for continuous use flue temperatures up to 570 degrees F.)

Specifications
  • Material: Stainless Steel
  • Size: 4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.